Beli staples kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  3. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  4. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  5. TRUSCO Safety Goggle (Kacamata Safety Goggle)
    Mulai

    Rp59.900

    TRUSCO Safety Goggle (Kacamata Safety Goggle)
    atribut:
    • Lens Color: Clear
    • Lens Thickness (mm): 1.5
  6. TRUSCO Universal Design Standard Caliper (Jangka Sorong)
    Mulai

    Rp1.199.900

    TRUSCO Universal Design Standard Caliper (Jangka Sorong)
    atribut:
    • Material: Nylon 66
    • Width (mm): 8.00
    • Length (mm): 500.0
    • Thickness (mm): 2.00
    • Maximum Bundle Diameter (mm): 143
    • Tensile Strength (N): 784.0
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  7. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  8. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp649.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  9. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp34.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
  10. Insize Digital Caliper without Thumb Roller (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper without Thumb Roller (Jangka Sorong)
    Deskripsi:
    - Absolute system, low power consumption, long battery life- Resolution: 0.01mm/0.0005"- Buttons: on/off, mm/inch, ORIGIN, ZERO/ABS- Automatic power off, move the digital unit to turn on power- Battery CR2032- Data output- Meet DIN862- Made of stainless steel- Optional accessory: wireless transmitter, code 7315-1103, data output cable (keyboard format), code 7302-1103
    atribut:
    • Reading (inch): 0.0005
    • Reading (mm): 0.01
Daftar Harga staples kayu Terbaru October 2026
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp479.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
TRUSCO Safety Goggle (Kacamata Safety Goggle)Rp59.900
TRUSCO Universal Design Standard Caliper (Jangka Sorong)Rp1.199.900
Insize Digital Caliper (Jangka Sorong)Rp779.900
KANON Digital CaliperRp999.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)